Z105732
PTFE stirrer blade
fits shaft o.d., 10 mm (with button), W 108 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41103800
NACRES:
NB.72
Recommended Products
material
PTFE
feature
fits shaft o.d. 10 mm (with button)
for flask size 2,000 ‑ 3,000 mL
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art F37972-0000
W
108 mm
Looking for similar products? Visit Product Comparison Guide
General description
Strong, non-scratch and Inert FDA grade, USP Class VI PTFE stirring blades, fits all standard button-tip stirring shafts.
Features and Benefits
- Long-groove keyhole provides easy insertion into flask neck
- Rotates into proper position for stirring action
- Autoclavable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service