Skip to Content
Merck
All Photos(1)

Documents

SU860143

Supelco

Screw cap (open-top), 9 mm thread, with liner

PTFE/silicone (with slit)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

PTFE/silicone (with slit)
blue polypropylene (6.0 mm hole)

hardness

55 (Durometer: shore A)

packaging

pkg of 1000 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

septum diam. × thickness

9 mm × 1.0 mm

fitting

thread for 9 mm

Looking for similar products? Visit Product Comparison Guide

General description

Pre-assembled 9 mm polypropylene hole-cap, with septum.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service