Skip to Content
Merck
All Photos(1)

Key Documents

SU860124

Supelco

Short thread screw cap, 9 mm thread, with liner

Ultra-clean, red polypropylene (6 mm center hole)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.11

material

red PTFE/white silicone
red polypropylene (6 mm center hole)

feature

Ultra-clean

hardness

55 (Durometer: shore A)

packaging

pkg of 1000 ea

diam. × thickness

9 mm × 1.0 mm

fitting

thread for 9 mm (short thread)

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service