G006168
US EPA Method TO-17: GC Analysis of Volatiles on Equity-1 after Collection/Desorption using Carbotrap 300 Tube
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
thermal desorption tube: Carbotrap® 300 glass TD tube, fritted, O.D. × L 1/4 in. × 3 1/2 in., unconditioned, pkg of 10 ea (30141-U)
sample/matrix: TO15/17 Calibration Mix, 1 PPM in N2 (41973-U)
dry purge: 1 min
bake: 350 °C
transfer line/valve temp.: 175 °C
column: FS CAP Equity-1 30 m x 0.25 mm I.D. x 1.0 μm (28049-U)
oven: 40 °C/8 min to 100 °C @ 5 °C/min to 220 °C @ 15 °C/min, hold for 10 min
detector: MSD
MSD interface: 175 °C
scan range: 35-265
carrier gas: Helium
application(s)
environmental
industrial hygiene
Analysis Note
Legal Information
Analyte
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service