G005898
GC Analysis of Spearmint Essential Oil on SLB®-IL59
suitable for GC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-IL59, 30 m x 0.25 mm I.D., 0.2 μm (28891-U)
oven: 50 °C, 3 °C/min to 300 °C
detector: FID
carrier gas: helium, 30 cm/sec, constant
application(s)
flavors and fragrances
Analysis Note
The volatile fraction of essential oils represents a quite complex matrix, being composed of a large variety of compounds, mainly terpenes, sesquiterpenes, alcohols and other oxygenated compounds, that cannot be all separeted in a single GC analysis. The ionic liquid GC column, SLB®-IL59 showed a good resolvling power toward all the classes of compounds present in the essential oils. It also provided good peak shape for both terpenes and oxygenated compounds thus proving it is a valuable polar GC column for the analyis of these types of samples. More than 50 compounds have been identified on this column by using mass spectra databases and by co-injection of standards.
Legal Information
SLB is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
α-Thujene
α-Pinene
Sabinene
Myrcene
α-Terpinene
γ-Terpinene
Terpinolene
Eucalyptol
p-Cymene
Linalool
Menthol
α-Terpineol
Menthyl acetate
See All (13)
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service