G005510
US EPA Method 8141: GC Analysis of Organophosphorus Pesticides (OP-Pest) on SLB®-5ms
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
inj. temp.: 250 °C
detector: NPD, 320 °C
carrier gas: helium, 1.5 mL/min
injection: 2.0 μL, splitless (0.75 min)
liner: 4 mm I.D., single taper
sample: nitrogen-phosphorous pesticide standard, each analyte at 100 ppb in MTBE
application(s)
environmental
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service