Skip to Content
Merck
All Photos(1)

Key Documents

G005443

HPLC Analysis of Ginsenosides on Ascentis® Express C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 15 cm x 4.6 mm I.D., 2.7 μm particles (53829-U)
mobile phase: [A] water; [B] acetonitrile
gradient: 25% B for 1.5 min; 25 to 85% B in 12 min; hold at 85% B for 1 min
flow rate: 1 mL/min
column temp.: 35 °C
detector: UV, 254 nm
injection: 5 μL
sample: 50 μg/mL in 82:18, water:methanol

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service