G005401
HPLC Analysis of Steroids on Ascentis® Express C18 (10 cm x 2.1 mm I.D.)
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express C18, 10 cm x 2.1 mm I.D., 2.7 μm particles (53823-U)
mobile phase: [A] water; [B] acetonitrile; (60:40, A:B)
flow rate: 0.2 mL/min
pressure: 2944 psi (203 bar)
column temp.: 35 °C
detector: UV, 254 nm
injection: 2 μL
sample: 50 mg/L in 75:25, water:methanol
suitability
application for HPLC
application(s)
clinical
Analysis Note
Legal Information
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service