Skip to Content
Merck
All Photos(1)

Key Documents

G005002

HPLC Analysis of Tröger′s Base Enantiomers on Astec® Cellulose DMP (LC/MS Mobile Phase)

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Astec Cellulose DMP, 15 cm x 4.6 mm I.D., 5 μm particles (51098AST)
mobile phase: [A] methanol; [B] ammonium formate; (100:0.1, A:B)
flow rate: 0.5 mL/min
column temp.: 25 °C
detector: UV, 230 nm
injection: 2 μL

suitability

application for HPLC

application(s)

chemicals and industrial polymers

Application

Tröger′s base is an organic compound that exhibits chirality due to the presence of two bridgehead stereogenic nitrogen atoms in its structure.

Legal Information

Astec is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Troger’s Base, 98%

standard

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service