Skip to Content
Merck
All Photos(1)

Documents

G004759

GC Analysis of Glycols and Diols on Equity-1

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: Equity-1, 30 m x 0.53 mm I.D., 0.50 μm (28068-U)
oven: 50 °C (2 min), 8 °C/min to 200 °C (2 min)
inj. temp.: 250 °C
detector: FID, 300 °C
carrier gas: helium, 37 cm/sec, constant
injection: 1 μL, pulsed (10 psi until 0.10 min) splitless (0.75 min)
liner: 2 mm I.D., straight
sample: each analyte at 100 ppm in methanol

application(s)

chemicals and industrial polymers
cleaning products
cosmetics
food and beverages
personal care

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service