Skip to Content
Merck
All Photos(1)

Key Documents

G003840

GC Analysis of Sweet Orange Essential Oil on SLB®-5ms (10 m x 0.10 mm I.D., 0.10 μm), Fast GC Analysis

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 10 m × 0.10 mm I.D., 0.10 μm (28465-U)
oven: 40 °C, 50 °C/min to 320 °C
inj. temp.: 320 °C
detector: FID, 320 °C
carrier gas: hydrogen, 81.5 cm/sec constant
injection: 0.4 μL, 300:1 split
sample: sweet orange essential oil in hexane

application(s)

flavors and fragrances

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    α-Thujene
    α-Pinene
    Camphene
    (+)-Sabinene
    (−)-β-Pinene
    Myrcene
    Octanal
    α-Phellandrene
    3-Carene
    α-Terpinene
    p-Cymene
    (R)-(+)-Limonene
    trans-β-Ocimene
    γ-Terpinene
    1-Octanol
    Terpinolene
    Linalool
    Nonanal
    cis-Limonene epoxide
    trans-Limonene epoxide
    (R)-(+)-Citronellal
    (+)-Terpinen-4-ol
    α-Terpineol
    Decanal
    Neral
    trans-2-Decenal
    Geranial
    (−)-Perillaaldehyde
    Perilla alcohol
    Undecanal
    Neryl acetate
    (−)-α-Copaene
    3,7-Dimethyl-2,6-octadienyl acetate
    Lauric aldehyde
    (−)-trans-Caryophyllene
    β-Copaene
    trans-β-Farnesene
    α-Humulene
    Germacrene D
    (+)-Valencene
    Bicyclogermacrene
    (+)-δ-Cadinene
    See All (42)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service