Skip to Content
Merck
All Photos(1)

Key Documents

G002340

HPLC Analysis of Warfarin Anticoagulant on Ascentis® C18

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

HPLC: suitable

test parameters

column: Ascentis C18, 15 cm x 4.6 mm I.D., 5 μm particles (581324-U)
mobile phase: [A] 20 mM phosphoric acid (pH 2.0, unadjusted): [B] methanol; (30:70, A:B)
flow rate: 1 mL/min
column temp.: 35 °C
detector: UV, 280 nm
injection: 10 μL
sample: 50 μg/mL each in mobile phase

suitability

application for HPLC

application(s)

clinical
pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Warfarin

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service