Skip to Content
Merck
All Photos(1)

Documents

97-0183

GC Analysis of Volatiles on VOCOL® after SPME using 75 μm Carboxen/PDMS Fiber

suitable for GC, application for SPME

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

gas chromatography (GC): suitable
solid phase microextraction (SPME): suitable

test parameters

sample/matrix: 1 ppb each analyte in 3 mL water (25% NaCl added) in 4 mL vial
SPME fiber: Carboxen/PDMS, 75 μm (57318)
extraction: headspace, 40°C (20 min), with stirring
desorption process: 5 min., 310 °C
column: VOCOL®, 30 m × 0.25 mm I.D., 1.5 μm (24205-U)
oven: 40°C (2 min) to 210°C at 8°C/min
detector: ion trap, MS, m/z = 45-260 (0.6sec/scan)
carrier gas: helium, 35 cm/sec
injection: splitless/split (closed 2 min), 0.75 mm I.D. liner

suitability

application for SPME

application(s)

environmental

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    1,4-Dichlorobenzene
    Hexachlorobutadiene
    tert-Butylbenzene
    1,2,3-Trichlorobenzene
    p-Cymene
    Chloromethane
    Tetrachloroethylene
    Trichloroethylene
    sec-Butylbenzene
    1,1-Dichloroethylene
    Fluorobenzene
    4-Chlorotoluene
    Carbon tetrachloride
    Vinyl chloride
    1,3-Dichlorobenzene
    1,1-Dichloropropene
    Bromobenzene
    Bromochloromethane
    cis-1,2-Dichloroethylene
    Bromodichloromethane
    Ethylbenzene
    Styrene
    1,2,4-Trichlorobenzene
    1,2,3-Trichloropropane
    1,1,1,2-Tetrachloroethane
    trans-1,2-Dichloroethylene
    1,3,5-Trimethylbenzene
    m-Xylene
    Dichlorodifluoromethane
    1,2-Dichloroethane
    1,2-Dichlorobenzene
    1,2-Dichlorobenzene-d4
    2,2-Dichloropropane
    Naphthalene
    Chloroform
    1,2-Dibromoethane
    Benzene
    1,1-Dichloroethane
    Propylbenzene
    1,2-Dichloropropane
    2-Chlorotoluene
    Chlorobenzene
    1,1,2,2-Tetrachloroethane
    p-Xylene
    1,2-Dibromo-3-chloropropane
    1,1,1-Trichloroethane
    Toluene
    1,2,4-Trimethylbenzene
    Bromoform
    o-Xylene
    1,1,2-Trichloroethane
    cis-1,3-Dichloropropene
    1,3-Dichloropropane
    Isopropylbenzene, analytical standard, This product has been discontinued but product PHR1210-1.2ml may be an acceptable replacement
    Methylene chloride
    Bromomethane
    trans-1,3-Dichloropropene
    Chloroethane
    Trichlorofluoromethane
    Dibromomethane
    See All (60)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service