Skip to Content
Merck
All Photos(1)

Documents

854171

Supelco

Vials, screw top, clear glass, 1.5 mL

volume 1.5 mL, clear glass vial (with marking spot), O.D. × H × I.D. 11.6 mm × 32 mm × 4.6 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

clear glass vial (with marking spot)

description

marking spot

feature

closure type screw top vial

packaging

pkg of 100 ea

O.D. × H × I.D.

11.6 mm × 32 mm × 4.6 mm

volume

1.5 mL

fitting

thread for 8-425

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Vials, clear glass (1.5mL) are suitable basically to inject samples from an autosampler. Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service