819672
TSKgel® Super-ODS (2.3 µm) HPLC Columns
L x I.D. 1 cm × 2 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Guard Cartridge
About This Item
Recommended Products
Product Name
TSKgel® Super-ODS Guard Cartridge, phase C18 (octadecyl), L × I.D. 1 cm × 2 mm, 2.3 μm particle size, pkg of 3 ea
material
stainless steel
Agency
suitable for USP L1
product line
TSKgel®
packaging
pkg of 3 ea
manufacturer/tradename
Tosoh Super-ODS, 19672
extent of labeling
8% Carbon, endcapped
parameter
no limitation salt concentration
0-100% organic solvent
10-50 °C temperature
technique(s)
HPLC: suitable
L × I.D.
1 cm × 2 mm
surface area
100 m2/g
matrix
silica particle platform
matrix active group
C18 (octadecyl) phase
particle size
2.3 μm
pore size
140 Å
operating pH
2.0-7.5
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Reversed-phase liquid chromatography (RPLC) is the preferred method for analysis and purification of polar and nonpolar compounds that are soluble in mixtures of water and organic solvents.
Physical form
Legal Information
required but not provided
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service