818761
TSKgel® DEAE-SW (5 µm) HPLC Columnss
L x I.D. 25 cm × 2 mm, DEAE (diethylaminoethyl) phase
About This Item
Product Name
TSKgel® DEAE-SW Columns, phase DEAE (diethylaminoethyl), L × I.D. 25 cm × 2 mm, 5 μm particle size
material
stainless steel hardware
product line
TSKgel®
feature
counter ion H2PO4-
manufacturer/tradename
Tosoh 18761
parameter
0-100% organic solvent
0.22 mL/min flow rate
10-45 °C temperature
130 bar max. pressure
technique(s)
HPLC: suitable
L × I.D.
25 cm × 2 mm
matrix
silica particle platform
matrix active group
DEAE (diethylaminoethyl) phase
particle size
5 μm
pore size
125 Å
operating pH
2.0-7.5
separation technique
anion exchange
Looking for similar products? Visit Product Comparison Guide
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service