806762
TSKgel® PW-Type (13 µm) HPLC Columns
L x I.D. 7.5 cm × 7.5 mm, hydroxylated methacrylate phase
Synonym(s):
TSKgel® PW-Type Guard Column
About This Item
Recommended Products
product name
TSKgel® PW-Type Guard Column, phase hydroxylated methacrylate, L × I.D. 7.5 cm × 7.5 mm, 13 μm particle size
material
stainless steel
Agency
suitable for USP L38
suitable for USP L39
product line
TSKgel®
manufacturer/tradename
Tosoh 06762
parameter
≤0.5 M salt concentration
≤20% organic solvent
1.2 mL/min flow rate
80 °C temperature
technique(s)
HPLC: suitable
L × I.D.
7.5 cm × 7.5 mm
matrix
polymer particle platform
matrix active group
hydroxylated methacrylate phase
particle size
13 μm
pore size
mixed
operating pH
2-12
separation technique
size exclusion (SEC)
Looking for similar products? Visit Product Comparison Guide
Related Categories
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service