803409
TSKgel® HPLC Columns Hardware and Accessories
pore size 0.45 μm, pkg of 100 ea
Synonym(s):
Nylon Membrane Filter, 13 mm
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
40161507
Product Name
TSKgel® Hardware and Accessories, pore size 0.45 μm, pkg of 100 ea
material
Nylon
product line
TSKgel®
packaging
pkg of 100 ea
manufacturer/tradename
Tosoh 03409
technique(s)
LPLC: suitable
pore size
0.45 μm
Looking for similar products? Visit Product Comparison Guide
Related Categories
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service