Skip to Content
Merck
All Photos(1)

Key Documents

797-0219

ASTM D5134: GC Analysis of Hydrocarbons on Petrocol® DH 50.2

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: Petrocol DH 50.2, 50 m × 0.20 mm I.D., 0.50 μm (24133-U)
oven: 35 °C (30 min), 2 °C/min to 200 °C (15 min)
inj. temp.: 200 °C
detector: FID, 250 °C
carrier gas: helium, 19-21 cm/sec @ 35°C (see ASTM D5134)
injection: 0.2 μL, 200:1 split

application(s)

petroleum

Legal Information

Petrocol is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    p-Xylene
    2-Methylheptane
    4-Methyloctane
    Methylcyclopentane
    Benzene
    cis-1,3-Dimethylcyclopentane
    m-Xylene
    2,2,3-Trimethylbutane
    2,2-Dimethylheptane
    2,3,5-Trimethylhexane
    2,3-Dimethylheptane
    2,3-Dimethylpentane
    2,5-Dimethylhexane
    2-Methyloctane
    3,3-Dimethylheptane
    3,5-Dimethylheptane
    3-Ethylhexane
    3-Methylheptane
    3-Methylhexane
    3-Methylpentane
    Octane
    Pentane
    Propane
    Toluene
    Cyclohexane
    2,4-Dimethylhexane
    3,4-Dimethylheptane
    Cyclopentane
    n-Heptane, suitable for GC, ≥99.9%
    n-Nonane
    2,2,5-Trimethylhexane
    o-Xylene
    trans-1,2-Dimethylcyclopentane
    trans-1,3-Dimethylcyclopentane
    1,1-Dimethylcyclopentane
    2,2,3-Trimethylpentane
    2,2-Dimethylbutane
    2,2-Dimethylhexane
    2,2-Dimethylpentane
    2,3-Dimethylbutane
    2,3-Dimethylhexane
    2,4-Dimethylheptane
    2,4-Dimethylpentane
    2,5-Dimethylheptane
    2-Methylhexane
    2-Methylpentane
    3,3-Dimethylpentane
    3,4-Dimethylhexane
    3-Ethylpentane
    3-Methyloctane
    4-Methylheptane
    Ethylbenzene
    Ethylcyclopentane
    2,6-Dimethylheptane
    3-Ethylheptane
    See All (55)

analytical column

standard


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service