Skip to Content
Merck
All Photos(1)

Documents

27426

Supelco

Closures for Snap Ring vials

polypropylene seal, PTFE/silicone (with slit), thread for 11 mm snap ring, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

PTFE/silicone (with slit)
polypropylene seal

feature

closure type snap ring seal

packaging

pkg of 100 ea

O.D. × H × I.D.

11.5 mm × 6 mm × 9 mm

fitting

thread for 11 mm snap ring

compatibility

for use with Large Opening Crimp/Snap Seal Vials

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service