Skip to Content
Merck
All Photos(1)

Documents

27298

Supelco

Headspace vial, clear glass, beveled top, flat bottom

volume 27 mL, O.D. × H 30 mm × 60 mm, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

beveled finish clear glass vial

feature

closure type crimp top vial
closure type crimp top vial

packaging

pkg of 100 ea

O.D. × H

30 mm × 60 mm

volume

27 mL

fitting

thread for 20 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Headspace vials are of different sizes. The style and diameter of headspace vials depends on the autosampler. The beveled finish vial reduces the amount of sealing surface between the crimp seal and the glass surface.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service