Skip to Content
Merck
All Photos(1)

Documents

27122-U

Supelco

Septa, PTFE/silicone/PTFE

red PTFE/silicone/red PTFE, septum diam. × thickness 11 mm × 0.040 in., for use with 4mL vial, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

red PTFE/silicone/red PTFE

description

septum type: double-faced PTFE/silicone

packaging

pkg of 100 ea
pkg of 100 pkg

parameter

250 °C temp. limit

O.D.

11 mm

septum diam. × thickness

11 mm × 0.040 in.

compatibility

for use with 4mL vial
for use with screw cap, 13-425

Looking for similar products? Visit Product Comparison Guide

General description

Vial septa are available in a variety of materials. Septa, PTFE/silicone/PTFE (septum diam. × thickness 11 mm × 0.040 in.) are sized to fit 4 mL screw cap vials. They are suitable for use with most organics (until pierced) and are not recommended for use with chlorosilanes.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service