Skip to Content
Merck
All Photos(1)

Documents

27060-U

Supelco

Vials, crimp top, silane-treated

volume 2 mL, clear glass vial, O.D. × H × I.D. 12 mm × 32 mm × 6 mm, large opening, (6 mm), deactivation, Silanized, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial

description

silanized glass

feature

closure type crimp top vial
deactivation Silanized
large opening, (6 mm)

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

The main features of vials, crimp top, silane-treated include:
  • Proprietary silane treatment shields active silanol groups on untreated glass surfaces.
  • Improved recovery of submicrogram polar compounds.
  • Save time and money.

These standard and large opening vials are used with aluminum seals. The 11 mm aluminum seals have 6 mm openings.

Suitability

Autosampler compatibility:
Agilent 1050/1090
Agilent 1100
Agilent 7673A, Series I, II
CTC LC PAL
CTC GC PAL
Hitachi
PerkinElmer Autosystem, Clarus 500
PE ISS-100, 200, Integral 4000 and Series 200
Shimadzu GC and LC Autosamplers
Spark Marathon, Midas, Triathlon
Thermo HPLC Spectra Systema
Thermo GC TRACE/AS3000/AI3000/AS3500
Varian GC Autosamplers 8000, 8100, 8200, 8400, 8410
Varian GC Autosamplers 9090, 9095, Marathon
Waters Alliance

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service