Skip to Content
Merck
All Photos(1)

Documents

21740-U

Precision Sampling syringe needles

volume 50-500 mL, for use with VICI Magnum Series, bevel tip stainless steel needle (point style 2), needle L × O.D. × I.D. 2.0 in. × 0.035 in. × 0.023 in.

Synonym(s):

REPLACEMENT TAPER NEEDLE 20 GA X 2" 3/PK

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

description

Magnum Series

packaging

pkg of 3 ea

manufacturer/tradename

VICI 953050

needle L × O.D. × I.D.

2.0 in. × 0.035 in. × 0.023 in.

volume

50-500 mL

compatibility

for use with VICI Magnum Series

Looking for similar products? Visit Product Comparison Guide

General description

Supelco carries the most popular VICI Precision Sampling syringes from Valco. These syringes have wide applicability for both gases and liquids. The pressurization option is valuable when dealing with transport and storage of volatile samples.
  • Ideal for collection, trace analysis and sample concentration of environmental contaminants.
  • A low-dead volume needle is used in this syringe.
  • A rotary valve allows on-site sampling for later analysis.
  • Positive displacement capability of the durable PTFE plunger seal permits use in a variety of subsequent procedures involving extraction or concentration of trace components.

The standard termination is a female threaded fitting (1/4-28), which accepts a variety of Cheminert connectors or adapters. Specially formed seals permit leak-tight operation to 30 psi (approximately 2 atmospheres).

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service