Skip to Content
Merck
All Photos(1)

Documents

20441

Supelco

GR-2 Septa

diam. 10 mm ( 13/32 in.)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

packaging

pkg of 100 ea

technique(s)

gas chromatography (GC): suitable

diam.

10 mm ( 13/32 in.)

Looking for similar products? Visit Product Comparison Guide

General description

These low cost gray silicone rubber septa are designed for routine, isothermal use. For use with 50 °C to 200 °C inlet temperature.

Application

GR-2 silicon rubber septa maybe fitted to make a gas-tight seal between the glass opening and the steel gas fitting.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

H2 production from marine and freshwater species of green algae during sulfur deprivation and considerations for bioreactor design.
Kari S.
International Journal of Hydrogen Energy, 33 (2), 511-521 (2008)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service