Skip to Content
Merck
All Photos(1)

Key Documents

Z742254

Laser Cryo-Babies®

Laser Cryo-Babies®

L × W 15/16 × 1/2, white

Synonym(s):

cryogenic vial labels, freezer vial labels

Sign Into View Organizational & Contract Pricing

Select a Size

2380 EA
€75.20

€75.20


Check Cart for Availability


Select a Size

Change View
2380 EA
€75.20

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

€75.20


Check Cart for Availability

material

polyolefin
white

packaging

pack of 2,380 ea (119 labels per sheet)

manufacturer/tradename

Diversified Biotech LCRY-2380

parameter

70 to -196 °C temp. range

technique(s)

cryopreservation: suitable

L × W

15/16 × 1/2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Label large numbers of 1.5 mL or 2 mL microcentrifuge tubes with the convenience and automation of word processing. Chemically inert labels adhere tightly and withstand autoclaving, freezing (incl: liquid nitrogen), most organic solvents, and caustics. Sheets are specially top-coated to accept laser printing. Thin film and non-migrating adhesive mean that labeled tubes will not bind in centrifuge rotor.

Features and Benefits

  • Withstand temperatures from -196°C to 150°C including liquid and vapor phase nitrogen, boiling water baths (100°C), autoclaving and moderate oven temperatures (150°C).
  • Chemically inert, resist most organic solvents and caustic agents.
  • Will adhere to most plastics, glass and metals without cracking, peeling or degrading.
  • Heat-resistant, stay-flat sheets are specially top-coated to accept laser printing and will not jam in laser printers.
  • Made with a flexible, polyolefin† label material and acrylic adhesive.
  • This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond

Legal Information

Cryo-Babies is a registered trademark of Diversified Biotech

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

Active Filters

  1. 1 Ratings-Only Review

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service