Skip to Content
Merck
All Photos(1)

Key Documents

Z666254

Greiner dishes

diam. × H 100 mm × 20 mm, vented, heavy-duty plastic

Synonym(s):

bacterial culture dishes, cell culture dishes, culture dishes, petri dishes

Sign Into View Organizational & Contract Pricing

Select a Size

360 EA
€97.80

€97.80


Check Cart for Availability


Select a Size

Change View
360 EA
€97.80

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

€97.80


Check Cart for Availability

material

polystyrene

sterility

non-sterile

feature

lid: no

packaging

case of 360 ea (24 x packs of 15)

manufacturer/tradename

Greiner 664102

diam. × H

100 mm × 20 mm

dish maximum volume

100 mL

suitability

suitable for (bacteriological applications)

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

  • Greiner dishes are made from high-quality clear polystyrene.
  • Dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses.
  • Manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.
  • Vented design enables easy gas exchange.
  • Stackable dishes offer a convenient space-saving option.
Greiner petri dishes afford distortion-free optical surfaces for easy microscope viewing and are suitable for all bacteriological uses. These petri dishes are manufactured under controlled low bioburden conditions ensuring all general bacteriological standards and requirements are met.

Legal Information


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service