Skip to Content
Merck
All Photos(1)

Key Documents

Z617644

Greiner CrystalQuick® 96 well plates for protein crystallization

flat bottom clear wells

Synonym(s):

96 multiwell plates, 96 well microplates, 96 well microtiter plates, 96 well strip plates

Sign Into View Organizational & Contract Pricing

Select a Size

40 EA
€627.00

€627.00


Check Cart for Availability


Select a Size

Change View
40 EA
€627.00

About This Item

UNSPSC Code:
41122107
NACRES:
NB.22
material:
clear polystyrene
flat bottom clear wells
size:
96 wells
sterility:
non-sterile
feature:
lid: no

€627.00


Check Cart for Availability

material

clear polystyrene
flat bottom clear wells

sterility

non-sterile

feature

lid: no

packaging

case of 40

manufacturer/tradename

Greiner 609101

L × W × H

128 mm × 85.5 mm × 14.4 mm

maximum volume

4.1 μL

size

96 wells

working volume

320 μL

color

clear

Looking for similar products? Visit Product Comparison Guide

General description

  • Plate is optimized for the sitting drop application
  • 96 reservoirs with flat bottom, 320 μL each
  • 288 round crystallisation wells, 1.9 μL each
  • Hanging drop application possible in combination with the CrystalDrop lid
CrystalQuick® 96W Microplate, Low Birefringence, maximum well volume 4.1 μL; maximum reservoir volume 320 μL.

Other Notes

96 flat well microplate, without Lid, square well design, flat bottom, 3 wells per reservoir, standard material properties, length: 127.76+/- 0.15 mm width: 85.48 +/- 0.15 mm curvature: approx.200 μm.

Suitability

Crystallization plates for sitting drop applications, suitable for automatised applications.

Legal Information

CrystalQuick is a registered trademark of Greiner Bio-One GmbH

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service