Skip to Content
Merck
All Photos(1)

Documents

Z601128

Hettich® EBA 21 centrifuge

EBA 21, AC/DC input 240 V AC

Synonym(s):

blood centrifuge, centrifuge blood

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103900

manufacturer/tradename

Hettich 1004

Looking for similar products? Visit Product Comparison Guide

General description

  • Basic economy benchtop centrifuge
  • Non-refrigerated
  • High performance
  • Capacity: 6 x 50 mL
  • Max RPM/RCF: 18,000/23,907 (fixed angle)
  • Dimensions (HxWxD): 247 mm (9.75 in.) x 275 mm (10.75 in.) x 330 mm (13.0 in.)
  • Multiple rotors available supporting: microliter tubes (bio-contained), round bottom tubes up to 50 mL, conical tubes up to 50 mL; blood tubes up to 10 mL
  • Compact with a small footprint
  • Weight: 11 kg (24.25 lbs)
  • CE Compliant

Note: Maximum performance in microliter centrifugation coupled with reliability for routine laboratory tasks. The EBA 21 is equipped with a variable, maintenance-free frequency drive that generates a max RCF of 23, 907. With its wide range of rotors (rotor not included), the EBA 21 can easily meet all the demands placed on a small, high-performance centrifuge.

Rotors and other centrifuge accessories are sold separately.

Packaging

CSA or cTUVus Label for Canada (SCC)

Legal Information

Hettich is a registered trademark of Andreas Hettich GmbH & Co. KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service