Skip to Content
Merck
All Photos(1)

Key Documents

Z374784

Stovall hybridization bottle

size 35 mm × 300 mm , with cap

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€125.80

€125.80

List Price€148.00Save 15%

Estimated to ship on17 April 2025



Select a Size

Change View
1 EA
€125.80

About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

€125.80

List Price€148.00Save 15%

Estimated to ship on17 April 2025


material

borosilicate glass

manufacturer/tradename

IBI OVNVS0015

size

35 mm × 300 mm , with cap

Looking for similar products? Visit Product Comparison Guide


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service