Skip to Content
Merck
All Photos(1)

Documents

Z334421

BRAND® microcentrifuge tube racks, PP

red

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

material

polypropylene
red

feature

autoclavable at 121 °C (2 bar), acc to DIN EN 285
positions 8 × 16
Holds 128 x microtubes

manufacturer/tradename

BRAND 4341052

parameter

−20-+90 °C temperature

L × W × H

265 mm × 126 mm × 38 mm

tube diam.

11 mm

Looking for similar products? Visit Product Comparison Guide

General description

Microcentrifuge tube racks are stackable, with alphanumerical positions. Racks are made of PP (filled, density 1.2 g/cm), will not float in waterbath. Sturdy construction racks are supplied in two-pieces for convenient and permanent assembly.

Other Notes

BR4341052 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service