Skip to Content
Merck
All Photos(1)

Documents

Z324124

BRAND® drain rack, 72 pegs

polystyrene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

material

polystyrene

description

supplied complete with drain tubing and wall mounting accessories.

feature

Holds up to 72 cylinders (<250 mL)/ beakers (<1000 mL)

manufacturer/tradename

BRAND 95105

W × H

450 mm × 630 mm

pegs diam. × L

16 mm × 120 mm

General description

Integrated wide draining trough. Pegs can be inserted as required. Peg holes are closed at the back, preventing leakage towards the wall. Supplied complete with drain tubing and accessories for wall-mounting.

Other Notes

BR95105 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service