Skip to Content
Merck
All Photos(1)

Key Documents

TMODS0320-5045

Nalgene® reusable 45 mm bottle top filter

filter capacity 500 mL, polysulfone, pack of 1 ea

Synonym(s):

non-cytotoxic filter, reusable bottle top filter

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
€308.00

€308.00


Available to ship on28 April 2025Details



Select a Size

Change View
1 EACH
€308.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.24

€308.00


Available to ship on28 April 2025Details


material

polysulfone

sterility

non-sterile

packaging

pack of 1 ea

manufacturer/tradename

Nalgene DS0320-5045

filter capacity

500 mL

filter diam.

45 mm

Looking for similar products? Visit Product Comparison Guide

General description

Combine the convenience of a bottle top filter with the savings of a reusable bottle top filter. Noncytotoxic Thermo Scientific Nalgene® Polysulfone Reusable Bottle Top Filters screw securely onto glass media bottles with a 45mm neck size.

Features and Benefits

  • Reusable, sturdy and autoclave-safe polysulfone.
  • The molded-in graduations facilitate precise volume measurements.
  • Includes a polypropylene tubing adapter.
  • The sterilization membrane support plate provides high flow rate and throughput.
  • Filters accept 0.25 to 0.3125 in. (6 to 8mm) I.D. vacuum tubing.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service