Skip to Content
Merck
All Photos(1)

Documents

P7112

Greiner CELLSTAR® dish

diam. × H 35 mm × 10 mm, vented with 4 inner rings

Synonym(s):

cell culture dish, cell culture plate, cell culture plates, Greiner CELLSTAR® cell culture dishes

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121812
NACRES:
NB.22

material

polystyrene
round

sterility

sterile

feature

lid

packaging

case of 740 ea (Internal packs of 10)

manufacturer/tradename

Greiner 627170

diam. × H

35 mm × 10 mm

dish capacity

~10 mL

dish diam.

35 mm

surface area

0.97 cm^2

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

The CELLSTAR®culture dish combines the convenience of astandard size 35 mm disposable plastic cell culture dish with the optical quality of glass, providing superior high-resolution microscopic images of invitro cultivated cultures. Made from high-grade polystyrene combined with an integrated glass bottom. The innovative design of the dish provides a single-plane, flat bottom with a consistent working distance and maximal planarity. Moreover, the dish bottom configuration facilitates optimal thermal conductivity andavoids thermal variations in heated platforms used for live cell imaging.

Features and Benefits

  • Greiner CELLSTAR™ dishes are manufactured from highly transparent crystal clear polystyrene for optimal microscopic examinations.
  • Surface treated for optimal cell attachment and maximum cell proliferation.
  • Vented - to facilitate optimal gas exchange.
  • Dishes are stackable and provide a convenient space-saving option.
  • Free from detectable RNA, DNA, endotoxins, and human DNA.
  • Pyrogen-free and non-cytotoxic.

Legal Information

CELLSTAR is a registered trademark of Greiner Bio-One GmbH

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service