Skip to Content
Merck
All Photos(1)

Key Documents

EP6001000911

Eppendorf® Chest Freezer Rack

Holds 11 x boxes (2.5 in.), (11 x 1) configuration, stainless steel, side access, with locking rod

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12
Pricing and availability is not currently available.

material

stainless steel

feature

(11 x 1) configuration
Holds 11 x boxes (2.5 in.)
max. box size [mm]: 136 x 136
side access
with locking rod

manufacturer/tradename

Eppendorf® 6001000911 (Global)

technique(s)

cryopreservation: suitable

D × W × H

148 mm (5.8 in.) × 141 mm (5.6 in.) × 721 mm (28.4 in.)

capacity

(max box number per rack: 11 (1 x 11))

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova C580 (max. 352 boxes), Innova C760 (max. 440 boxes), CryoCube FC660/ FC660h (max. 396 boxes)for ULT freezer: Innova C580 (max. 32 racks), Innova C760 (max. 40 racks), CryoCube FC660/ FC660h (max. 36 racks)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service