Skip to Content
Merck
All Photos(1)

Key Documents

EP5810000620

Eppendorf® Centrifuge 5810 G

incl. rotor S-4-104 and adapter for round bottom tubes diameter 13/16 mm, AC/DC input 230 V AC, Schuko plug

Synonym(s):

Benchtop centrifuge, Laboratory centrifuge

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€9,440.00

€9,440.00


Check Cart for Availability


Select a Size

Change View
1 EA
€9,440.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.81

€9,440.00


Check Cart for Availability

feature

CE compliant
to hold 4 750 mL round buckets
to hold 80 16 mm round bottom tubes
to hold 92 13 mm round bottom tubes
incl. rotor S-4-104 and adapter for round bottom tubes diameter 13/16 mm

packaging

pkg of 1 ea

manufacturer/tradename

Eppendorf® 5810000620 (EU)

parameter

14000 rpm
20913 × g

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

General description

Centrifuge 5810/5810 R is a workhorse for medium to high-throughput laboratories. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. Eppendorf Centrifuge 5810/5810 R with its renowned quality and reliability offers you the most cost efficient solution for your medium to high-throughput applications?–?now and in the future. It combines extraordinary versatility and capacity for both tubes and plates with an extraordinary compact footprint. With the new rotor generation the capacity of Centrifuge 5810/5810 R increases to max. 4 × 750 mL (or max. 28 × 50 mL/56 × 15 mL). It is the most compact 3 liter centrifuge currently available.

Features and Benefits

  • Swing-bucket rotors and adapters accommodate tubes and bottles from 0.2 mL to 750 mL
  • Plate rotors for centrifugation of all types of MTP, PCR, cell culture, or Deepwell Plates
  • Fixed-angle rotors for high-speed applications in tubes from 0.2 mL to 85 mL
  • High centrifugation speed of up to 20,913 × g (14,000 rpm)
  • Aerosol-tight Eppendorf QuickLock caps and lids for easy, one-hand operation
  • Centrifuge lid with soft-touch lid closure
  • Low access height of 29 cm for easy loading and unloading of samples
  • Quiet operation to improve your work environment
  • Compact footprint saves valuable bench space
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service