Skip to Content
Merck
All Photos(1)

Key Documents

EP5702000010

Eppendorf® Centrifuge 5702 G

w/o rotor, AC/DC input 230 V, 50 - 60 Hz

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€2,120.00

€2,120.00


Check Cart for Availability


Select a Size

Change View
1 EA
€2,120.00

About This Item

UNSPSC Code:
40161701
NACRES:
NB.78

€2,120.00


Check Cart for Availability

AC/DC input

230 V AC, Schuko plug

feature

CE compliant
w/o rotor

manufacturer/tradename

5702000010
Eppendorf® 5702000010
Eppendorf®

parameter

3000 × g
4400 rpm

technique(s)

centrifugation: suitable

Looking for similar products? Visit Product Comparison Guide

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service