EP5420000113
Eppendorf® Centrifuge 5420
Keypad, with aerosol-tight Rotor FA-24x2, refrigerated: no, AC/DC input 230 V, EuroPlug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
feature
refrigerated: no
packaging
pack of 1 ea
manufacturer/tradename
Eppendorf® 5420000113
Looking for similar products? Visit Product Comparison Guide
General description
Centrifuge 5420 G, non- refrigerated, Keypad, with aerosoltight Rotor FA-24x2, 230V/50-60Hz,INT
Application
Centrifugation
Features and Benefits
- Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
- Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
- Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer®
- Soft-touch one-finger lid closure for ergonomic lid locking
- Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
- High quality anodized aluminum rotors and rotor lids
- One push short-spin key for quick centrifugation - no need to hold key all the while
- Easy to clean keypad control panel
- Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
- Max. speed: 21,300 × g (15,060 rpm)
Standard rotor for up to 24 x 1.5 and 2.0 mL tubes
Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer
Soft-touch one-finger lid closure for ergonomic lid locking
Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
High quality anodized aluminum rotors and rotor lids
One push short-spin key for quick centrifugation - no need to hold key all the while
Easy to clean keypad control panel
Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
Max. speed: 21,300 × g (15,060 rpm)
Rotor option for up to 32 x 0.2 mL PCR tubes or 4 x 8-place PCR strips
Adapters for 0.2, 0.4 and 0.5 mL tubes as well as 0.6 mL BD Microtainer
Soft-touch one-finger lid closure for ergonomic lid locking
Automatic lid opening at the end of the run to prevent sample warming and to allow easy access to samples
High quality anodized aluminum rotors and rotor lids
One push short-spin key for quick centrifugation - no need to hold key all the while
Easy to clean keypad control panel
Particularly small footprint to save precious space on the lab bench: 24 × 35 × 22 cm / 9,4 × 13,8 × 8,7 in (W × D × H)
Max. speed: 21,300 × g (15,060 rpm)
Legal Information
Eppendorf is a registered trademark of Eppendorf AG
Microtainer is a registered trademark of Becton-Dickinson & Co.
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service