Skip to Content
Merck
All Photos(2)

Documents

EP4982000012

Sigma-Aldrich

Eppendorf® Multipette® M4

with holder

Synonym(s):

dispenser, pipettor

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.02

material

green tip

feature

adjustable
no. of channels 1 x Channel
single-channel
with holder

packaging

pack of 1

manufacturer/tradename

Eppendorf® 4982000012

measuring range

1 ul - 10 ml

volume

2.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf′s Multipette M4 is ideal for repeated dispensing of volumes in long series without the need for repeated liquid aspiration. In combination with Combitips® advanced dispenser tips, even difficult-to-pipette, viscous or volatile liquids are no problem for the Multipette. With hermetically sealed tips, the Multipette/Combitips positive displacement pipetting system also offers a high level of safety when handling infectious, toxic or radioactive liquids.
With the Multipette M4/Combitip System, volumes are dispensed using the positive displacement principle. The liquid is directly dispensed without an air cushion, ensuring the correct volume is always dispensed regardless of the density, viscosity and volatility of the liquid. The Multipette M4 offers a unique volume range of 1 μL – 10 mL, and is the only mechanical dispenser that dispenses the aspirated liquid up to 100 times without refilling the tip. The innovative step counter supports error-free working even after an interruption or distraction during the dispensing procedure. A fully emptied Combitip can be easily ejected with one hand using the operation lever without directly touching the tip.

Application

Liquid handling

Features and Benefits

  • Mechanical positive displacement multi-dispenser: fill the tip once and dispense up to 100 times without a refill
  • Automatic Combitips® advanced recognition eliminates time consuming volume calculations
  • Easy-to-read display guarantees stress-free and intuitive operation with a digital display of the dispensing volume Integrated »Sleep« function switches the instrument off, when it is not being used, thus reducing energy consumption
  • Stress-free work via integrated step counter: dispensing procedures can be continued error free after an interruption or distraction
  • Wide dispensing range: 1 µL to 10 mL for flexible operation
  • Fully emptied Combitips® advanced tip can be easily ejected with one hand using the operating lever
  • Perfect for viscous or foaming solutions and liquids with high vapor pressure through positive displacement principle
  • Safe handling of toxic, radioactive or infectious material

Packaging

1-channel, incl. 1x Combitips® advanced 2.5 mL (green) tip and Pipette Holder 2

Legal Information

Combitips is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Multipette is a registered trademark of Eppendorf AG

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service