Skip to Content
Merck
All Photos(1)

Key Documents

EP0030123603

Eppendorf® Safe-Lock microcentrifuge tubes

Forensic DNA Grade, volume 0.5 mL, pack of 500 tubes (10 bags x 50 pcs.)

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€62.40

€62.40


Check Cart for Availability


Select a Size

Change View
500 EA
€62.40

About This Item

UNSPSC Code:
41121703
NACRES:
NB.22

€62.40


Check Cart for Availability

material

cap (Safe-Lock lid)
colorless
polypropylene
polypropylene

sterility

non-sterile

feature

Forensic DNA Grade

packaging

pack of 500 tubes (10 bags x 50 pcs.)

manufacturer/tradename

Eppendorf® 0030123603

parameter

30,000 × g max. RCF

volume

0.5 mL

foreign activity

PCR inhibitors, human DNA, DNase, RNase

PCR inhibitors, human DNA, DNase, RNase, free

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf® Forensic DNA Grade products comply with the sophisticated requirements of forensic DNA laboratories such as promoting automation to minimize the contact between the handler and product, adhering to strict cleaning procedures and protocols, and positive air pressure that blocks dust intrusion. It mainly focuses on the prevention of contamination in forensic DNA analysis. Eppendorf Forensic DNA Grade products are suitable for sample processing, DNA extraction, sample storage, and polymerase chain reaction (PCR) setup.

Features and Benefits

  • The hinged Eppendorf® Safe-Lock lid prevents accidental opening of lid during incubation and storage
  • It is made without substances that have been shown to leech from plastic consumables that can contaminate the samples such as biocides, plasticizers, and slip agents
  • The tubes are composed of polypropylene that shows resistance to chemicals, extreme temperatures, and mechanical stress
  • The lid sealing enables minimal evaporation during long-term storage of samples
  • Autoclavable at at 121°C for 20 min
  • Functions between -86 °C to 100 °C
  • Large-frosted lid and surface on the side for labeling
Tubes snap closed and stay closed. Flat top with writing surface for positive sample identification

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service