Skip to Content
Merck
All Photos(1)

Documents

EP0030122445

Eppendorf® Conical Tubes

new

sterile, screw top cap, endotoxin free, Biopur, DNase free, Biopur, capacity 25 mL, amber, pkg of 200 ea (8 bags x 25 tubes)

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800

material

amber
conical bottom
polyethylene cap
polypropylene
screw top cap

sterility

sterile

feature

DNase free Biopur
PCR clean Biopur
RNase free Biopur
endotoxin free Biopur

packaging

pkg of 200 ea (8 bags x 25 tubes)

manufacturer/tradename

Eppendorf® 0030122445

parameter

17,000 x g rpm speed

technique(s)

PCR: suitable

capacity

25 mL

color

, light protection

suitability

suitable for PCR

Looking for similar products? Visit Product Comparison Guide

General description

Eppendorf Conical Tubes 25 mL, screw cap, 25 mL, sterile, pyrogen-, DNase-, RNase-, human and bacterial DNA-free, amber (light protection), 200 tubes (8 bags × 25 tubes)
  • High degree of transparency for full control of insertion depth of your pipette tip
  • Effective protection of UV light-sensitive samples
  • Centrifugation stability up to 17,000 x g1) for both tube variants - SnapTec cap and screw cap
  • Tightness of the lid is ensured from -86°C to 100°C
  • Less storage space needed due to ~20 % lower height compared to 50 mL conical tubes
  • Matching accessories for centrifugation, mixing and heating, sample preparation and storage ensure straightforward integration into existing laboratory environment
  • Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity and optimal sample and pellet visibility
  • Screw cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and reduces contamination risk
  • Reduced height gives easy sample access even with low-volume pipettes and tips – reduced risk of cross-contamination between pipette and tube

Please note the Instructions For Use for details ((URL: https://www.eppendorf.com/manuals)[www.eppendorf.com/manuals]): "Eppendorf Conical Tubes 25 mL, snap cap" and "Eppendorf Conical Tubes 15, 25 and 50 mL"

Features and Benefits

  • High degree of transparency for full control of insertion depth of your pipette tip
  • Effective protection of UV light-sensitive samples
  • Centrifugation stability up to 17,000 x g1) for both tube variants - SnapTec cap and screw cap
  • Tightness of the lid is ensured from -86°C to 100°C
  • Less storage space needed due to ~20 % lower height compared to 50 mL conical tubes
  • Matching accessories for centrifugation, mixing and heating, sample preparation and storage ensure straightforward integration into existing laboratory environment
  • Premium USP class 6 raw material and no use of slip agents, plasticizers, and biocides during manufacturing ensure highest sample integrity and optimal sample and pellet visibility
  • Screw cap with flattened and grooved sides supports a user-friendly ergonomic handling, enables a stable upright positioning, and reduces contamination risk
  • Reduced height gives easy sample access even with low-volume pipettes and tips – reduced risk of cross-contamination between pipette and tube

Please note the Instructions For Use for details ((URL: https://www.eppendorf.com/manuals)[www.eppendorf.com/manuals]): "Eppendorf Conical Tubes 25 mL, snap cap" and "Eppendorf Conical Tubes 15, 25 and 50 mL"

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service