Skip to Content
Merck
All Photos(1)

Key Documents

CLS431085

Corning® cell culture flasks

surface area 175 cm2, angled neck, cap (phenolic-style)

Synonym(s):

culture flask, flask cell culture, tissue culture flask

Sign Into View Organizational & Contract Pricing

Select a Size

50 EA
€384.00

€384.00


Check Cart for Availability


Select a Size

Change View
50 EA
€384.00

About This Item

UNSPSC Code:
41122104
NACRES:
NB.13

€384.00


Check Cart for Availability

material

U-bottom flask
angled neck
cap (phenolic-style)
phenolic cap
polystyrene
rectangular flask

sterility

sterile

feature

cap
graduations

packaging

case of 50

manufacturer/tradename

Corning 431085

maximum volume

250 mL

surface area

175 cm2

working volume

35-52.5 mL

binding type

Tissue Culture (TC)-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Available in a variety of sizes, designs and cap styles to meet your needs.
  • Manufactured from optically clear virgin polystyrene
  • Treated for optimal cell attachment
  • Printed with lot numbers for ease in traceability
  • 100% integrity tested
  • Sterilized by gamma irradiation and certified nonpyrogenic

Legal Information

Corning is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service