CLS3886
Corning® 96 Well Half-Area Microplate
flat bottom clear, white polystyrene, Tissue Culture (TC)-treated surface, bag of 20, sterile, lid: no
Synonym(s):
96 multiwell plate
Select a Size
€1,360.00
Select a Size
About This Item
round wells
white polystyrene
€1,360.00
Recommended Products
material
flat bottom clear
round wells
white polystyrene
sterility
sterile
feature
lid: no
skirt
packaging
bag of 20
pkg of 20 inner package
manufacturer/tradename
Corning 3886
size
96 wells
well D
10.7 mm
well volume
190 μL
well working volume
25-125 μL
color
white
suitability
suitable for (cell culture)
binding type
Tissue Culture (TC)-treated surface
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service