Skip to Content
Merck
All Photos(1)

Key Documents

BAF198560500

Poxygrid® Centrifuge Bottle Rack

Holds 4 x 500 mL bottles, conical bottom

Synonym(s):

bottle storage

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€50.00

€50.00


Available to ship on25 April 2025Details



Select a Size

Change View
1 EA
€50.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.22

€50.00


Available to ship on25 April 2025Details


material

conical bottom
epoxy-coated (steel)

feature

Holds 4 x 500 mL bottles

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F19856-0500

Looking for similar products? Visit Product Comparison Guide

General description

Poxygrid 500ml Conical Centrifuge Tube Rack

The only rack that can support up to four (4) 500ml conical bottom centrifuge tubes that cannot stand upright by themselves.
  • For convenient transport and storage
  • Steam autoclavable at 121°C (250°F)

Legal Information

Poxygrid is a registered trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

1–2 of 2 Questions  
  1. Can you confirm the dimensions of the individual slots? Length/Width and the height from the bottom to top of the rack.

    1 answer
    1. The dimensions of the product are as follows:
      (L x W x H) 20.3cm x 20.3cm x 7.6cm (8in x 8in x 3in)

      The individual slots are roughly 5.1cm (2in).

      Helpful?

  2. Hello can you please verify if this rack holds 4 or 6 bottles?

    1 answer
    1. The image provided is a general representation and not of this specific product. As stated in name description, as well as the PROPERTIES section, this rack holds 6x500ml bottles.

      Helpful?

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service