Skip to Content
Merck
All Photos(1)

Key Documents

80526

Sigma-Aldrich

TRIS hydrochloride

pH 8.5; 0.1M – PEG 8000 8% solution

Synonym(s):

Crystallization solution 36/Kit-No 82009

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

Product Name

TRIS hydrochloride pH 8.5; 0.1M – PEG 8000 8% solution,

form

liquid

pH

8.5±0.2 ( in neat)

density

1.02 g/mL at 20 °C

storage temp.

2-8°C

Storage Class Code

12 - Non Combustible Liquids

WGK

WGK 2

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service