Skip to Content
Merck
All Photos(1)

Key Documents

90066

Supelco

Aluminum oxide on TLC-glass plates

with fluorescent indicator 254 nm, aluminum oxide matrix, L × W 20 cm × 20 cm, binder, Organic, fluorescent indicator

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115711

material

aluminum oxide matrix
glass support

quality

with fluorescent indicator 254 nm

feature

binder Organic
fluorescent indicator

manufacturer/tradename

Sigma-Aldrich

technique(s)

thin layer chromatography (TLC): suitable

L × W

20 cm × 20 cm

layer thickness

250 μm

particle size

11.0-14.0 μm

pore size

60 Å medium pore diameter

General description

Aluminum oxide (Alumina) was used as an adsorbent in TLC. It can be prepared by calcination of aluminium hydroxide in moderate temperature followed by washing. The adsorbent is backed on glass plates to perform TLC.
It is also evident that the amount of water affects the chromatographic behavior of alumina during TLC. There are three types:
a. Acidic
b. Basic
c. Neutral

Application

Aluminum oxide on TLC-glass plates may be used for TLC and HPTLC.

Other Notes

this product will be discontinued, please find the alternative product here :
105713

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Joseph C. Touchstone
Practice of Thin Layer Chromatography (1992)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service