A -D suffix exists for administrative purposes only. All -D packages are 100% the same product, same quality, same specification as the package sizes previously sold without a -D.
Virchows Archiv : an international journal of pathology, 452(3), 305-312 (2008-02-07)
Different methods for snap freezing surgical human tissue specimens exist. At pathology institutes with higher work loads, solid carbon dioxide, freezing sprays, and cryostat freezing are commonly used as coolants for diagnosing frozen tissue sections, whereas for tissue banking, liquid
Nuclear medicine and biology, 41(8), 695-704 (2014-07-09)
In vivo visualization of PDE10A using PET provides a tool to evaluate the role of PDE10A in various neuropsychiatric diseases and can also be useful in the clinical evaluation of PDE10A inhibitor drug candidates. We evaluated several carbon-11 and fluorine-18
Neuropsychopharmacology : official publication of the American College of Neuropsychopharmacology, 40(5), 1101-1112 (2014-10-23)
Initiation of drug use during adolescence is a strong predictor of both the incidence and severity of addiction throughout the lifetime. Intriguingly, adolescence is a period of dynamic refinement in the organization of neuronal connectivity, in particular medial prefrontal cortex
Chemistry (Weinheim an der Bergstrasse, Germany), 15(25), 6161-6168 (2009-05-14)
We have identified two intermediates in the autoxidation of NO*: ONOO*, which was detected by EPR spectroscopy at 295 K and atmospheric pressure in the gas phase, and ONOONO, a red substance produced at 113 K in 2-methylbutane. The red
British journal of sports medicine, 43(11), 825-831 (2008-12-23)
To examine the effects of regular participation in recreational soccer on health profile, 36 healthy untrained Danish men aged 20-43 years were randomised into a soccer group (SO; n = 13), a running group (RU; n = 12) and a
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.