Skip to Content
Merck
All Photos(1)

Documents

XX2702550

Millipore

1225 Sampling Manifold

Accessories for filter holders for sample preparation.

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104909
eCl@ss:
32031613
NACRES:
NB.24

material

316 stainless steel bolt
brass insert (for handwheel)
glass filled polypropylene chamber
glass filled polypropylene nut (for handwheel)
glass filled polypropylene plate
glass filled polypropylene valve
high-density polyethylene plug (for drain)
polypropylene rack (test tube)
polypropylene support screen(s)
silicone seal

Quality Level

parameter

15 mL process volume
50 mL process volume (with extension barrel)

technique(s)

vacuum filtration: suitable

H

17.7 cm (6.95 in.)

filtration area

2.7 cm2 , per filter

weight

2.9 kg (6.4 lb)

fitting

1/4 in. female NPT outlet fitting for vacuum valve and drain plug

application(s)

filtration

compatibility

for use with 24 or 25 mm

shipped in

ambient

Related Categories

General description

Simultaneously vacuum filter 12 samples for rapid analysis of retentate or filtrate. Numbered positions on the filter plate assure accurate sample tracking. Sealing stoppers maintain vacuum on unused sample cups. Accessory extension barrels increase sample volumes from 15 to 50 mL.

Applications
General Filtration of 15 to 50 mL Samples, Preparation for Scintillation Counting

XX2702550 1225 Sampling Manifold

Replacement Parts
YY2214257 Hand Knob
5162 Top Plate
XX2702509 Filter O-ring, silicone
5163 Support Plate
XX2702510 Support Screen, 25 mm, polypropylene
XX11000PP Ball Valve, glass-filled polypropylene
XX2504755 Tubing, 1/4 in. x 23 in., latex

Accessories
XX2702552 Chamber O-rings and Plug Set
XX2702555 Sample Cup Extension Barrel
XX6200006P Filter Forceps, blunt end, stainless steel
XX7100004 Tubing 3/16 in. I.D. x 140 cm, silicone

Application

Accessories for filter holders for sample preparation.

Principle

Vacuum

Preparation Note

Sterilization Method
Can be autoclaved a minimum of 20 times (screens and O-rings not autoclavable)

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service