Skip to Content
Merck
All Photos(1)

Documents

SLHA025

Millipore

Millex® MCE syringe filter

0.45 µm, 25 mm diameter, Millex-HA mixed cellulose esters (MCE) membrane, hydrophilic

Synonym(s):

disposable syringe filter, mixed cellulose esters syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.24

material

PVC housing
mixed cellulose esters (MCE) membrane

Quality Level

sterility

non-sterile

product line

Millex®

feature

holdup volume< 100 μL
hydrophilic

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

UV/Vis spectroscopy: suitable
analytical sample preparation: suitable

H

25 mm

diam.

25 mm

filtration area

3.9 cm2

volume

100 mL

matrix

MF-Millipore

pore size

0.45 μm pore size
0.45 μm

input

sample type aqueous solution(s)

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

Filter Code: HA

Application

0.45 µm pore size, 25 mm diameter, Millex-HA mixed cellulose esters (MCE) membrane, hydrophilic

Packaging

non sterile

Physical form

Color Code: Clear inlet/clear outlet

Other Notes

Directions for Use

  • Organism Retention: Once sterilized, can be used as a sterilizing filter for aqueous solutions
  • Mode of Action: Filtering
  • Application: General laboratory analysis
  • Intended Use: Clarifying small volumes of aqueous solutions
  • Instructions for Use: SLHA025NB: Please refer to Instructions for Use section of Millex® syringe filter user guide

Legal Information

Luer-Lok is a registered trademark of Becton-Dickinson & Co.
MF-Millipore is a trademark of Merck KGaA, Darmstadt, Germany
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

Not finding the right product?  

Try our Product Selector Tool.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service