Skip to Content
Merck
All Photos(1)

Documents

SLFG025LS

Millipore

Millex®-FG Filter Unit (Sterile)

pore size 0.2 μm, diam. 25 mm, PTFE membrane, hydrophobic, medical device

Synonym(s):

Millex-FG 0.20µm Filter Unit or Vent Filter, Millex-FG Filter Unit, disposable syringe filter, sterile syringe filter, syringe filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104922
eCl@ss:
32031690
NACRES:
NB.22

material

PTFE membrane
PVC housing

Quality Level

sterility

sterile; ethylene oxide treated

product line

Millex®

feature

CE compliant
holdup volume≤ 0.1 mL
hydrophobic
FDA registered
medical device

manufacturer/tradename

Millex®

parameter

45 °C max. temp.
5.2 bar max. inlet pressure (75 psi)

technique(s)

gas filtration: suitable

diam.

25 mm

filtration area

4 cm2

housing diam.

29 mm

inlet to outlet H

25 mm

volume

100 mL

matrix

Fluoropore®

pore size

0.2 μm pore size

fitting

female Luer-Lok® inlet
male Luer outlet slip

shipped in

ambient

General description

The Millex®-FG Filter Unit (Sterile) is a medical deviceintended for use as a syringe filter in direct patientcare and pharmacy admixture applications to sterilizegases or low volume solutions that are not compatiblewith standard membrane filters.

Features and Benefits

  • Bidirectionally supported sterilizing filter for gases or liquids
  • Clinical benefits include the removal of microorganisms, particles, and undissolved powders larger than the membrane’s rated pore size from gaseous solutions to limit cross-contamination
  • Aqueous solutions are blocked from filtration through the hydrophobic membrane of the filter
  • Single-use only
  • Non-pyrogenic and non-toxic
  • CE-marked and FDA registered

Other Notes

Devices are intended for medical and/or laboratory professional use only.

Legal Information

Fluoropore is a registered trademark of Merck KGaA, Darmstadt, Germany
Luer-Lok is a registered trademark of Becton-Dickinson & Co.
Millex is a registered trademark of Merck KGaA, Darmstadt, Germany

comparable product


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service